Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

APFM1890 4200HS 2 Square Shoulder Face Mill

  • Mfr # 145586

  • Zoro # G607184964


product price: $927.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Keyway Depth
0.22 in
Keyway Width
0.321 in
Through Coolant
Yes
Counterbore Diameter
0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145586
Zoro #
G607184964
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Keyway Depth
0.22 in
Keyway Width
0.321 in
Counterbore Diameter
0.63 in
Depth of Cut
0.669 in
Overall Height
1.75 in
Cutting Dia.
2 in
Arbor Hole Diameter
0.75 in

Details

Cutting Direction
Right
Through Coolant
Yes
Arbor Through Hole
0.433 in
Number of Inserts Required
5
Insert Holding Method
Screw
Features
Lower cutting resistance, Better chip control, Longer tool life, Coolant through, Uses APMT 1806 inserts
Series
APFM

Description

Cutting Diameter Decimal Inch 2 Arbor Hole Diameter Decimal Inch 075 Overall Height Decimal Inch 175 Insert Compatibility APMT 1806 PDSRM Series APFM Through Coolant Yes Cutting Direction Right Maximum Depth of Cut Decimal Inch 0669 Lower cutting resistance Better chip control Longer tool life Coolant through Uses APMT 1806 inserts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.