Zoro Homepage

APFM1890 4500 HS 5 Square Shoulder Face Mill

  • Mfr # 145591

  • Zoro # G107184938


product price: $1,300.99
/ea
Free Shipping & Returns

Key Features

Keyway Depth
0.394 in
Number of Inserts Required
9
Keyway Width
0.636 in
Through Coolant
Yes
Arbor Through Hole
0.827 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145591
Zoro #
G107184938
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Keyway Depth
0.394 in
Keyway Width
0.636 in
Cutting Dia.
5 in
Counterbore Diameter
1.142 in
Arbor Hole Diameter
1.5 in
Depth of Cut
0.669 in
Overall Height
2.5 in

Details

Number of Inserts Required
9
Through Coolant
Yes
Arbor Through Hole
0.827 in
Features
Lower cutting resistance, Better chip control, Longer tool life, Coolant through, Uses APMT 1806 inserts
Insert Holding Method
Screw
Cutting Direction
Right
Series
APFM

Description

Cutting Diameter Decimal Inch 5 Arbor Hole Diameter Decimal Inch 15 Overall Height Decimal Inch 25 Insert Compatibility APMT 1806 PDSRM Series APFM Through Coolant Yes Cutting Direction Right Maximum Depth of Cut Decimal Inch 0669 Lower cutting resistance Better chip control Longer tool life Coolant through Uses APMT 1806 inserts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.