APMT0602PDFR-A KTM10U Carbide Milling Insert, 10PK

  • Mfr # 148528PK

  • Zoro # G610710761


product price: $253.99
/pk 10, $25.40/ea
Free Shipping & Returns

Key Features

Overall Length
0.236 in
Insert Thickness
0.102 in
Insert Style
APMT
Insert Material
Carbide
Insert Size
0602
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
148528PK
Zoro #
G610710761
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
0.236 in
Insert Thickness
0.102 in
Insert Size
0602

Details

Insert Style
APMT
Insert Material
Carbide
Manufacturer's Grade
KTM10U
Material Grade
C3, C3-C4

Description

Insert Style: APMT Insert Size: 0602 Material: Carbide Manufacturer's Grade: KTM10U Material Grade: C3, C3-C4 Length Decimal Inch: 0.236 Thickness Decimal Inch: 0.102Excellent free cutting geometry for a variety of applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.