
APMT0602PDSR-M PTM50P Carbide Milling Insert, 10PK
Mfr # 147103PK
Zoro # G810709947
product price: $243.99
/pk 10, $24.40/ea
Free Shipping & Returns
Key Features
Insert Thickness
0.102 in
Inscribed Circle
0.167 in
Insert Size
0602
Insert Style
APMT
Insert Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
147103PK
Zoro #
G810709947
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Insert Thickness
0.102 in
Insert Size
0602
Details
Inscribed Circle
0.167 in
Insert Style
APMT
Insert Material
Carbide
Manufacturer's Grade
PTM50P
Description
Insert Style: APMT Insert Size: 0602 Material: Carbide Manufacturer's Grade: PTM50P Inscribed Circle Decimal Inch: 0.167 Thickness Decimal Inch: 0.102Excellent free cutting geometries for a variety of applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.