Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sowa CCGT 3251  F1P PT30C Carbide Turning Insert 145691

CCGT 3251 F1P PT30C Carbide Turning Insert (Discontinued)

  • Mfr # 145691
  • Zoro # G507177141
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145691
Zoro #
G507177141
UPC #
-
Country of Origin
Korea, Republic of

Description

Insert Style CCGT Insert Size 3251 Material Carbide Inscribed Circle Inch 38 Length Decimal Inch 0382 Thickness Inch 532 Corner Radius Inch 164 Manufacturer's Grade PT30C Excellent chip control at shallow depth of cut and low feed rate Excellent surface finish of work piece due to reduced cutting force Suitable for fine boring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.