Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sowa CCMT32505F2P PT15C Carbide Positive Turning Insert 149498

CCMT32505F2P PT15C Carbide Positive Turning Insert (Discontinued)

  • Mfr # 149498
  • Zoro # G407177692
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
149498
Zoro #
G407177692
UPC #
-
Country of Origin
Korea, Republic of

Description

Insert Style CCMT Insert Size 32505 Material Carbide Inscribed Circle Inch 38 Length Decimal Inch 0382 Thickness Inch 532 Corner Radius Decimal Inch 0008 Manufacturer's Grade PT15C Excellent chip control at wide range of cutting conditions Suitable for stainless steel cutting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.