Zoro Homepage

CKJNL 3232P16 External Turning Toolholder

  • Mfr # 146266

  • Zoro # G107182620


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Toolholder Style
CKJNL
Shank Height (In.)
1.26 in
Hand of Holder
Right Hand
Head Length
1.26 in
Shank Width (In.)
1.26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146266
Zoro #
G107182620
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Shank Height (In.)
1.26 in
Head Length
1.26 in
Shank Width (In.)
1.26 in
Overall Length
6.9 in
Cutting Height
1.26 in

Details

Toolholder Style
CKJNL
Hand of Holder
Right Hand
Back of Bar to Cutting Edge
1.575 in
Insert Holding Method
Clamp
Rake Angle (Deg.)
-7ยบ

Description

Hand of Holder Right Hand Toolholder Style CKJNL Rake Angle 7Deg Shank Width Decimal Inch 126 Shank Height Decimal Inch 126 Overall Length Decimal Inch 69 Insert Compatibility KN 1604L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.