Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sowa CNMG 432  MM PT25C Carbide Turning Insert 149256

CNMG 432 MM PT25C Carbide Turning Insert (Discontinued)

  • Mfr # 149256
  • Zoro # G907178328
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
149256
Zoro #
G907178328
UPC #
-
Country of Origin
Korea, Republic of

Description

Insert Style CNMG Insert Size 432 Material Carbide Inscribed Circle Inch 12 Length Decimal Inch 0508 Thickness Inch 316 Corner Radius Inch 132 Manufacturer's Grade PT25C Excellent choice for a variety of steels including Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.