Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sowa CNMM643R3 PT30C Carbide Negative Turning Insert 147508

CNMM643R3 PT30C Carbide Negative Turning Insert (Discontinued)

  • Mfr # 147508
  • Zoro # G807179135
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
147508
Zoro #
G807179135
UPC #
-
Country of Origin
Korea, Republic of

Description

Insert Style CNMM Insert Size 643 Material Carbide Inscribed Circle Inch 34 Length Decimal Inch 076 Thickness Inch 14 Corner Radius Inch 364 Manufacturer's Grade PT30C Specially designed toughest cutting edge provides superior cutting performance at deep depth of cut and fast feed rate Unique design of dot on cutting edge makes smooth chip flow and reduce cutting force

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.