
DS43400HR 4 12Flute Square Shoulder Face Mill
Mfr # 148391
Zoro # G907184992
product price: $2,045.99
/ea
Free Shipping & Returns
Key Features
Insert Holding Method
Screw
Cutting Dia.
4 in
Arbor Hole Diameter
1.25 in
Keyway Depth
0.319 in
Cutting Direction
Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
148391
Zoro #
G907184992
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Cutting Dia.
4 in
Arbor Hole Diameter
1.25 in
Keyway Depth
0.319 in
Hub Diameter
2.874 in
Counterbore Diameter
1.024 in
Keyway Width
0.5 in
Overall Height
2 in
Details
Insert Holding Method
Screw
Cutting Direction
Right
Series
DS4
Number of Inserts Required
12
Features
Coolant through, Uses double sided inserts for a total of 4 cutting surfaces, Uses LNMX 100605 inserts
Through Coolant
Yes
Arbor Through Hole
0.709 in
Description
Cutting Diameter Decimal Inch 4 Arbor Hole Diameter Decimal Inch 125 Overall Height Decimal Inch 2 Insert Compatibility LNMX Series DS4 Through Coolant Yes Cutting Direction Right Coolant through Uses double sided inserts for a total of 4 cutting surfaces Uses LNMX 100605 inserts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.