
DS44300HR 3 Square Shoulder Face Mill
Mfr # 148877
Zoro # G607184995
product price: $1,370.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Arbor Hole Diameter
1 in
Number of Inserts Required
5
Hub Diameter
2.205 in
Insert Holding Method
Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
148877
Zoro #
G607184995
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Arbor Hole Diameter
1 in
Hub Diameter
2.205 in
Counterbore Diameter
0.827 in
Cutting Dia.
3 in
Keyway Width
0.375 in
Overall Height
2 in
Keyway Depth
0.248 in
Details
Cutting Direction
Right
Number of Inserts Required
5
Insert Holding Method
Screw
Through Coolant
Yes
Features
Coolant through, Uses double sided inserts for a total of 4 cutting surfaces, DS4 4000 series uses LNMX 151008 inserts
Arbor Through Hole
0.551 in
Series
DS4
Description
Cutting Diameter Decimal Inch 3 Arbor Hole Diameter Decimal Inch 1 Overall Height Decimal Inch 2 Insert Compatibility LNMX Series DS4 Through Coolant Yes Cutting Direction Right Coolant through Uses double sided inserts for a total of 4 cutting surfaces DS4 4000 series uses LNMX 151008 inserts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.