Zoro Homepage

DS84250HRM 25 6Flute Face Mill

  • Mfr # 148980

  • Zoro # G807184900


product price: $1,056.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Keyway Depth
0.248 in
Number of Inserts Required
6
Hub Diameter
2.205 in
Depth of Cut
0.236 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
148980
Zoro #
G807184900
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Keyway Depth
0.248 in
Hub Diameter
2.205 in
Depth of Cut
0.236 in
Cutting Dia.
2.5 in
Keyway Width
0.375 in
Arbor Hole Diameter
1 in
Overall Height
1.75 in

Details

Cutting Direction
Right
Number of Inserts Required
6
Number of Flutes
6
Through Coolant
Yes
Insert Holding Method
Screw
Series
DS8

Description

Cutting Diameter Decimal Inch 25 Arbor Hole Diameter Decimal Inch 1 Overall Height Decimal Inch 175 Insert Compatibility SNEX 126ANN SNMX 1206ANN Series DS8 Through Coolant Yes Innovative doublesided, high rake angle insert makes it possible to use 8 cutting edges Low cutting load due to the positive setting and high rake angle chip breaker Designed wiper technology in minor cutting edge provides excellent surface finish Smooth and stable chip control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.