Zoro Homepage

DS84400HR 4 6Flute Face Mill

  • Mfr # 148888

  • Zoro # G307184929


product price: $1,315.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
6
Keyway Width
0.51 in
Keyway Depth
0.319 in
Cutting Direction
Right
Arbor Hole Diameter
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
148888
Zoro #
G307184929
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Keyway Width
0.51 in
Keyway Depth
0.319 in
Arbor Hole Diameter
1.25 in
Cutting Dia.
4 in
Hub Diameter
2.874 in
Depth of Cut
0.236 in
Overall Height
2 in

Details

Number of Flutes
6
Cutting Direction
Right
Number of Inserts Required
6
Insert Holding Method
Screw
Series
DS8
Through Coolant
Yes

Description

Cutting Diameter Decimal Inch 4 Arbor Hole Diameter Decimal Inch 125 Overall Height Decimal Inch 2 Insert Compatibility SNEX 126ANN SNMX 1206ANN Series DS8 Through Coolant Yes Innovative doublesided, high rake angle insert makes it possible to use 8 cutting edges Low cutting load due to the positive setting and high rake angle chip breaker Designed wiper technology in minor cutting edge provides excellent surface finish Smooth and stable chip control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.