Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DS84400HRH 4 8Flute Face Mill

  • Mfr # 148890

  • Zoro # G807184993


product price: $1,970.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
8
Number of Inserts Required
8
Depth of Cut
0.236 in
Through Coolant
Yes
Cutting Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
148890
Zoro #
G807184993
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Depth of Cut
0.236 in
Cutting Dia.
4 in
Arbor Hole Diameter
1.25 in
Keyway Width
0.51 in
Keyway Depth
0.319 in
Hub Diameter
2.874 in
Overall Height
2 in

Details

Number of Flutes
8
Number of Inserts Required
8
Through Coolant
Yes
Cutting Direction
Right
Insert Holding Method
Screw
Series
DS8

Description

Cutting Diameter Decimal Inch 4 Arbor Hole Diameter Decimal Inch 125 Overall Height Decimal Inch 2 Insert Compatibility SNEX 126ANN SNMX 1206ANN Series DS8 Through Coolant Yes Innovative doublesided, high rake angle insert makes it possible to use 8 cutting edges Low cutting load due to the positive setting and high rake angle chip breaker Designed wiper technology in minor cutting edge provides excellent surface finish Smooth and stable chip control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.