This item is Discontinued.

Sowa ECTR8UN PM30P Carbide External Threading Insert 146248

ECTR8UN PM30P Carbide External Threading Insert (Discontinued)

  • Mfr # 146248
  • Zoro # G207195971
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146248
Zoro #
G207195971
UPC #
-
Country of Origin
Korea, Republic of

Description

Material Carbide Insert Style ECTR Insert Hand Right Thread Type External Thread Standard UN Manufacturer's Grade PM30P Material Grade C5, C5C6 External Threads Per Inch 8 Inscribed Circle Inch 38 Thickness Decimal Inch 0142 Included Angle of Threading Tip 60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.