ER11 7.0mm Sealed Collet

  • Mfr # 337646

  • Zoro # G405875767


product price: $90.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER11
Type
ER Sealed Collet
Overall Length
18mm
Features
Steel sealed for coolant through applications, Pressure resistance tested to 500 psi
Overall Diameter (mm)
11.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
337646
Zoro #
G405875767
UPC #
-
Country of Origin
India

Dimensions

Size
7mm
Overall Length
18mm
Overall Diameter (mm)
11.5mm

Details

Collet Series
ER11
Type
ER Sealed Collet
Features
Steel sealed for coolant through applications, Pressure resistance tested to 500 psi

Description

- Steel sealed for coolant through applications - Pressure resistance tested to 500 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.