Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GS MT4 Interchangeable Points Live Centre

  • Mfr # 311021

  • Zoro # G105896260


product price: $799.99
/ea
Free Shipping & Returns

Key Features

Features
Each holder comes with the 60º H insert. Other inserts available individually, Accuracy for centre inner diameter guaranteed to 0.003mm, Accuracy after point locking guaranteed to 0.005mm, Excellent for individual production of various workpieces through different insert shafts, Heat treated point to HRC 60±2, 4 types of standard point are available, Because of the insert shafts the allowed workpiece weight is limited, Mounting taper of point is 1/10, Drop forged (HRC 50±2) body, Shaft borehole for easy, efficient dismounting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
311021
Zoro #
G105896260
UPC #
-
Country of Origin
Korea, Republic of

Details

Features
Each holder comes with the 60º H insert. Other inserts available individually, Accuracy for centre inner diameter guaranteed to 0.003mm, Accuracy after point locking guaranteed to 0.005mm, Excellent for individual production of various workpieces through different insert shafts, Heat treated point to HRC 60±2, 4 types of standard point are available, Because of the insert shafts the allowed workpiece weight is limited, Mounting taper of point is 1/10, Drop forged (HRC 50±2) body, Shaft borehole for easy, efficient dismounting

Description

Each holder comes with the 60o H insert. Other inserts available individually. - Accuracy for centre inner diameter guaranteed to 0.003mm - Accuracy after point locking guaranteed to 0.005mm - Excellent for individual production of various workpieces through different insert shafts - Heat treated point to HRC 60±2 - 4 types of standard point are available - 4-Bearing System: a double row angular contact bearing, a radial ball bearing, and a rear needle roller bearing combine to provide excellent rigidity and superior performance - Because of the insert shafts the allowed workpiece weight is limited - Mounting taper of point is 1/10 - Drop forged (HRC 50±2) body - Shaft borehole for easy, efficient dismounting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.