
HFNC13200HR3 2 3Flute Face Mill
Mfr # 146872
Zoro # G107184914
product price: $956.99
/ea
Free Shipping & Returns
Key Features
Cutting Dia.
2 in
Series
HFNC
Overall Height
1.75 in
Depth of Cut
0.08 in
Insert Holding Method
Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
146872
Zoro #
G107184914
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Cutting Dia.
2 in
Overall Height
1.75 in
Depth of Cut
0.08 in
Counterbore Diameter
0.63 in
Hub Diameter
1.772 in
Arbor Hole Diameter
0.75 in
Keyway Depth
0.22 in
Keyway Width
0.315 in
Details
Series
HFNC
Insert Holding Method
Screw
Through Coolant
Yes
Number of Inserts Required
3
Cutting Direction
Right
Description
Cutting Diameter Decimal Inch 2 Arbor Hole Diameter Decimal Inch 075 Overall Height Decimal Inch 175 Series HFNC Cutter Style HFNC 13200HR3 Number of Cutter Inserts 3 Insert Compatibility WNMX 130520 Maximum Depth of Cut Decimal Inch 008 Powerful economic milling tool with double clamping, negative, 3corner insert Longer tool life with various insert grades Shortened machining cycle time Long tool life due to low cutting resistance chipbreaker Decreased cutting resistance allows for high feed cutting Coolant through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.