
HFNC13200HR4 2 4Flute Face Mill
Mfr # 146873
Zoro # G007184885
product price: $1,136.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.08 in
Cutting Dia.
2 in
Cutting Direction
Right
Series
HFNC
Insert Holding Method
Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
146873
Zoro #
G007184885
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Depth of Cut
0.08 in
Cutting Dia.
2 in
Hub Diameter
1.772 in
Overall Height
1.75 in
Arbor Hole Diameter
0.75 in
Keyway Width
0.315 in
Keyway Depth
0.22 in
Counterbore Diameter
0.63 in
Details
Cutting Direction
Right
Series
HFNC
Insert Holding Method
Screw
Number of Inserts Required
4
Through Coolant
Yes
Description
Cutting Diameter Decimal Inch 2 Arbor Hole Diameter Decimal Inch 075 Overall Height Decimal Inch 175 Series HFNC Cutter Style HFNC 13200HR4 Number of Cutter Inserts 4 Insert Compatibility WNMX 130520 Maximum Depth of Cut Decimal Inch 008 Powerful economic milling tool with double clamping, negative, 3corner insert Longer tool life with various insert grades Shortened machining cycle time Long tool life due to low cutting resistance chipbreaker Decreased cutting resistance allows for high feed cutting Coolant through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.