This item is Discontinued.

Sowa HRNA09100HR2S100 Indexable End Mill 148930

HRNA09100HR2S100 Indexable End Mill (Discontinued)

  • Mfr # 148930
  • Zoro # G507181100
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
148930
Zoro #
G507181100
UPC #
-
Country of Origin
Korea, Republic of

Description

Cutting Diameter Decimal Inch 1 Shank Type Straight Shank Diameter Decimal Inch 1 Number of Cutter Inserts 2 Insert Style WNMX 09T3 Toolholder Style HFNA 09100HR2S100 Maximum Depth of Cut Decimal Inch 006 Powerful economic milling tool with double clamping, negative, 3corner insert Longer tool life with various insert grades Shortened machining cycle time Long tool life due to low cutting resistance chipbreaker Decreased cutting resistance allows for high feed cutting Coolant through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.