Zoro Homepage

ICTR10UN PM30P Carbide Internal Threading Insert, 10PK

  • Mfr # 146252PK

  • Zoro # G710710166


product price: $549.99
/pk 10, $55.00/ea
Free Shipping & Returns

Key Features

Thread Type
Internal
Style
ICTR
Material
Carbide
Thread Standard
UN
Manufacturer's Grade
PM30P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146252PK
Zoro #
G710710166
UPC #
-
Country of Origin
Korea, Republic of

Details

Thread Type
Internal
Style
ICTR
Material
Carbide
Thread Standard
UN
Manufacturer's Grade
PM30P
Material Grade
C5, C5-C6
Insert Hand
Right

Description

Material: Carbide Insert Style: ICTR Insert Hand: Right Thread Type: Internal Thread Standard: UN Manufacturer's Grade: PM30P Material Grade: C5, C5-C6 Internal Threads Per Inch: 10 Inscribed Circle Inch: 3/8in Thickness Decimal Inch: 0.142 Included Angle of Threading Tip: 60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.