Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Sowa ICTR300828 PM30P Carbide Internal Threading Insert 146610

ICTR300828 PM30P Carbide Internal Threading Insert (Discontinued)

  • Mfr # 146610
  • Zoro # G207195964
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146610
Zoro #
G207195964
UPC #
-
Country of Origin
Korea, Republic of

Description

Material Carbide Insert Style ICTR Insert Hand Right Thread Type Internal Thread Standard UN Manufacturer's Grade PM30P Material Grade C5, C5C6 Internal Threads Per Inch 288 Inscribed Circle Inch 38 Thickness Decimal Inch 0142 Included Angle of Threading Tip 60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.