
JMBE100354TS100 1D x 669 Mold Mill
Mfr # 147722
Zoro # G807196149
product price: $673.99
/ea
Free Shipping & Returns
Key Features
Tapered Neck
Yes
Cutting Dia.
1 in
Shank Dia.
1 in
Number of Ball Nose Inserts Used on Toolholder
1
Series
Jet Mill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
147722
Zoro #
G807196149
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Cutting Dia.
1 in
Shank Dia.
1 in
Head Length
3.543 in
Neck Dia.
0.906 in
Overall Length
6.693 in
Details
Tapered Neck
Yes
Number of Ball Nose Inserts Used on Toolholder
1
Series
Jet Mill
Through Coolant
Yes
Shank Type
Cylindrical
Insert Holding Method
Screw
Description
Cutting Diameter Inch 1 Number of Ball Nose Inserts Used on Toolholder 1 Insert Style JM Series Jet Mill Shank Type Cylindrical Shank Diameter Inch 1 High accuracy indexable end mill for mold finishing Optimum machining of mold has been achieved due to the MQL system Easy clamping with simple screw on system Coolant through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.