
LNEX100605PNR F2 KM10P Carbide Milling Insert, 10PK
Mfr # 148594PK
Zoro # G810709992
product price:Â $413.99
/pk 10, $41.40/ea
Free Shipping & Returns
Key Features
Insert Size
100605
Insert Thickness
0.258 in
Insert Style
LNEX
Inscribed Circle
0.258 in
Insert Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
148594PK
Zoro #
G810709992
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Insert Size
100605
Insert Thickness
0.258 in
Overall Length
0.391 in
Details
Insert Style
LNEX
Inscribed Circle
0.258 in
Insert Material
Carbide
Manufacturer's Grade
KM10P
Description
Insert Style: LNEX Insert Size: 100605 Material: Carbide Manufacturer's Grade: KM10P Inscribed Circle Decimal Inch: 0.258 Length Decimal Inch: 0.391 Thickness Decimal Inch: 0.258Strong geometry for roughing applications in a variety of steels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.