M Style Insert For MT4 Interchangeable Point Live Centre

  • Mfr # 311044

  • Zoro # G705896257


product price: $81.89
/ea
Free Shipping & Returns

Key Features

Type
Point
Point Type
Interchangeable Center Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
311044
Zoro #
G705896257
UPC #
-
Country of Origin
Korea, Republic of

Details

Type
Point
Point Type
Interchangeable Center Point

Description

Each holder comes with the 60o H insert. Other inserts available individually. - Accuracy for centre inner diameter guaranteed to 0.003mm - Accuracy after point locking guaranteed to 0.005mm - Excellent for individual production of various workpieces through different insert shafts - Heat treated point to HRC 60±2 - 4 types of standard point are available - 4-Bearing System: a double row angular contact bearing, a radial ball bearing, and a rear needle roller bearing combine to provide excellent rigidity and superior performance - Because of the insert shafts the allowed workpiece weight is limited - Mounting taper of point is 1/10 - Drop forged (HRC 50±2) body - Shaft borehole for easy, efficient dismounting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.