This item is Discontinued.

Sowa MGEHL 168 1 x 1 x 59 Multi Turning Grooving External Holder 148091

MGEHL 168 1 x 1 x 59 Multi Turning Grooving External Holder (Discontinued)

  • Mfr # 148091
  • Zoro # G407184140
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
148091
Zoro #
G407184140
UPC #
-
Country of Origin
Korea, Republic of

Description

Internal or External External Hand of Holder Left Hand Maximum Depth of Cut Decimal Inch 11 Minimum Groove Width Decimal Inch 0315 Overall Length Decimal Inch 5906 Toolholder Style MGEHL Insert Compatibility MGMN800M, MRMN800M Shank Height Decimal Inch 1 Shank WidthDiameter Decimal Inch 1 Through Coolant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.