This item is Discontinued.

Sowa MGEHL 203 125 x 125 x 67 Multi Turning Grooving External Holder 148071

MGEHL 203 125 x 125 x 67 Multi Turning Grooving External Holder (Discontinued)

  • Mfr # 148071
  • Zoro # G807183989
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
148071
Zoro #
G807183989
UPC #
-
Country of Origin
Korea, Republic of

Description

Internal or External External Hand of Holder Left Hand Maximum Depth of Cut Decimal Inch 07 Minimum Groove Width Decimal Inch 0118 Overall Length Decimal Inch 6693 Toolholder Style MGEHL Insert Compatibility MGMN300M, MRMN300M Shank Height Decimal Inch 125 Shank WidthDiameter Decimal Inch 125 Through Coolant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.