This item is Discontinued.

Sowa MGEHR 206 125 x 125 x 67 Multi Turning Grooving External Holder 148088

MGEHR 206 125 x 125 x 67 Multi Turning Grooving External Holder (Discontinued)

  • Mfr # 148088
  • Zoro # G707184116
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
148088
Zoro #
G707184116
UPC #
-
Country of Origin
Korea, Republic of

Description

Internal or External External Hand of Holder Right Hand Maximum Depth of Cut Decimal Inch 09 Minimum Groove Width Decimal Inch 0236 Overall Length Decimal Inch 6693 Toolholder Style MGEHR Insert Compatibility MGMN600M, MRMN600M Shank Height Decimal Inch 125 Shank WidthDiameter Decimal Inch 125 Through Coolant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.