Zoro Homepage

MGEUR 165 1 x 1 x 59 Multi Turning Grooving External Holder

  • Mfr # 148115

  • Zoro # G507184149


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Back Of Holder To Cutting Edge
1.276 in
Shank Height (In.)
1 in
Hand of Holder
Right Hand
Insert Holding Method
Clamp
Maximum Depth of Cut
0.27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
148115
Zoro #
G507184149
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Shank Height (In.)
1 in
Maximum Depth of Cut
0.27 in
Minimum Groove Width
0.197 in
Shank Width/Diameter
1 in
Overall Length
5.906 in

Details

Back Of Holder To Cutting Edge
1.276 in
Hand of Holder
Right Hand
Insert Holding Method
Clamp
Toolholder Style
MGEUR
Through Coolant
No
Application
External

Description

Internal or External External Hand of Holder Right Hand Maximum Depth of Cut Decimal Inch 027 Minimum Groove Width Decimal Inch 0197 Overall Length Decimal Inch 5906 Toolholder Style MGEUR Insert Compatibility MRMN500M Shank Height Decimal Inch 1 Shank WidthDiameter Decimal Inch 1 Through Coolant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.