
MGEVL 203 125 x 125 x 67 Multi Turning Grooving External Holder
Mfr # 148275
Zoro # G407184034
product price: $218.99
/ea
Free Shipping & Returns
Key Features
Maximum Depth of Cut
0.21 in
Shank Width/Diameter
1.25 in
Through Coolant
No
Overall Length
6.693 in
Hand of Holder
Left Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
148275
Zoro #
G407184034
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Maximum Depth of Cut
0.21 in
Shank Width/Diameter
1.25 in
Overall Length
6.693 in
Minimum Groove Width
0.118 in
Shank Height (In.)
1.25 in
Details
Through Coolant
No
Hand of Holder
Left Hand
Application
External
Toolholder Style
MGEVL
Back Of Holder To Cutting Edge
1.467 in
Insert Holding Method
Clamp
Description
Internal or External External Hand of Holder Left Hand Maximum Depth of Cut Decimal Inch 021 Minimum Groove Width Decimal Inch 0118 Overall Length Decimal Inch 6693 Toolholder Style MGEVL Insert Compatibility MGMN300M, MRMN300M Shank Height Decimal Inch 125 Shank WidthDiameter Decimal Inch 125 Through Coolant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.