Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MGIVR 12102 0625 Dia x 49 Multi Turning Grooving Internal Holder

  • Mfr # 148233

  • Zoro # G907184145


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Through Coolant
Yes
Head Length
1.378 in
Center to Cutting Edge
0.476 in
Insert Holding Method
Clamp
Minimum Groove Width
0.079 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
148233
Zoro #
G907184145
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Head Length
1.378 in
Minimum Groove Width
0.079 in
Maximum Depth of Cut
0.15 in
Shank Width (In.)
0.63 in
Shank Width/Diameter
0.625 in
Overall Length
4.921 in

Details

Through Coolant
Yes
Center to Cutting Edge
0.476 in
Insert Holding Method
Clamp
Hand of Holder
Right Hand
Application
Internal
Toolholder Style
MGIVR

Description

Internal or External Internal Hand of Holder Right Hand Maximum Depth of Cut Decimal Inch 015 Minimum Groove Width Decimal Inch 0079 Overall Length Decimal Inch 4921 Toolholder Style MGIVR Insert Compatibility MGMN200G Shank WidthDiameter Decimal Inch 0625 Through Coolant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.