Zoro Homepage

MGMN, 0.008 in, Carbide

  • Mfr # 149245PK

  • Zoro # G010711146


product price: $268.99
/pk 10, $26.90/ea
Free Shipping & Returns

Key Features

Insert Style
MGMN
Insert Size
200
Corner Radius
0.008 in
Insert Material
Carbide
Insert Thickness
0.063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
149245PK
Zoro #
G010711146
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
200
Corner Radius
0.008 in
Insert Thickness
0.063 in
Length
0.629 in

Details

Insert Style
MGMN
Insert Material
Carbide
Manufacturer's Grade
PT25C

Description

Insert Style: MGMN Insert Size: 200 Material: Carbide Length Decimal Inch: 0.629 Thickness Decimal Inch: 0.063 Corner Radius Decimal Inch: 0.008 Manufacturer's Grade: PT25C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.