Zoro Homepage

MGMN, 1/32 in, Carbide

  • Mfr # 149291PK

  • Zoro # G710710951


product price: $416.99
/pk 10, $41.70/ea
Free Shipping & Returns

Key Features

Insert Style
MGMN
Insert Size
600
Corner Radius
1/32 in
Insert Material
Carbide
Insert Thickness
0.197 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
149291PK
Zoro #
G710710951
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
600
Corner Radius
1/32 in
Insert Thickness
0.197 in
Length
1.024 in

Details

Insert Style
MGMN
Insert Material
Carbide
Manufacturer's Grade
PT25C

Description

Insert Style: MGMN Insert Size: 600 Material: Carbide Length Decimal Inch: 1.024 Thickness Decimal Inch: 0.197 Corner Radius Inch: 1/32in Manufacturer's Grade: PT25C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.