Zoro Homepage

MGMN, 1/64 in, Carbide

  • Mfr # 147364PK

  • Zoro # G210710116


product price: $295.99
/pk 10, $29.60/ea
Free Shipping & Returns

Key Features

Insert Style
MGMN
Insert Size
400
Corner Radius
1/64 in
Insert Material
Carbide
Insert Thickness
0.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147364PK
Zoro #
G210710116
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
400
Corner Radius
1/64 in
Insert Thickness
0.13 in
Length
0.827 in

Details

Insert Style
MGMN
Insert Material
Carbide
Manufacturer's Grade
PT30C

Description

Insert Style: MGMN Insert Size: 400 Material: Carbide Length Decimal Inch: 0.827 Thickness Decimal Inch: 0.13 Corner Radius Inch: 1/64in Manufacturer's Grade: PT30C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.