Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MGMN, 1/64 in, Carbide

  • Mfr # 149264PK

  • Zoro # G410709767


product price: $264.99
/pk 10, $26.50/ea
Free Shipping & Returns

Key Features

Insert Style
MGMN
Insert Size
300
Corner Radius
1/64 in
Insert Material
Carbide
Insert Thickness
0.093 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
149264PK
Zoro #
G410709767
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
300
Corner Radius
1/64 in
Insert Thickness
0.093 in
Length
0.827 in

Details

Insert Style
MGMN
Insert Material
Carbide
Manufacturer's Grade
MT15C

Description

Insert Style: MGMN Insert Size: 300 Material: Carbide Length Decimal Inch: 0.827 Thickness Decimal Inch: 0.093 Corner Radius Inch: 1/64in Manufacturer's Grade: MT15C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.