Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Sowa MGMN 300M MT30C Carbide Multi Turning Grooving Insert 148782

MGMN 300M MT30C Carbide Multi Turning Grooving Insert (Discontinued)

  • Mfr # 148782
  • Zoro # G507184118
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
148782
Zoro #
G507184118
UPC #
-
Country of Origin
Korea, Republic of

Description

Insert Style MGMN Insert Size 300 Material Carbide Cutting Width Decimal Inch 0118 Manufacturer's Grade MT30C Coating TiN Insert Hand Neutral Cutting Height Decimal Inch 0189 Number of Cutting Edges 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.