
MGMN 400-G KT15P Carbide Multi Turning Grooving Insert, 10PK
Mfr # 148315PK
Zoro # G510709681
product price: $275.99
/pk 10, $27.60/ea
Free Shipping & Returns
Key Features
Insert Style
MGMN
Insert Size
400
Insert Material
Carbide
Coating
TiN
Insert Hand
Neutral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
148315PK
Zoro #
G510709681
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Insert Size
400
Cutting Width
0.157 in
Details
Insert Style
MGMN
Insert Material
Carbide
Coating
TiN
Insert Hand
Neutral
Manufacturer's Grade
KT15P
Description
Insert Style: MGMN Insert Size: 400 Material: Carbide Cutting Width Decimal Inch: 0.157 Manufacturer's Grade: KT15P Coating: TiN Insert Hand: Neutral Cutting Height Decimal Inch: 0.189 Number of Cutting Edges: 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.