Zoro Homepage

MM 1L 1 x 1181 Mold Mill

  • Mfr # 148099

  • Zoro # G007196161


product price: $950.99
/ea
Free Shipping & Returns

Key Features

Head Length
3.543 in
Shank Dia.
1.25 in
Tapered Neck
Yes
Cutting Dia.
1 in
Number of Ball Nose Inserts Used on Toolholder
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
148099
Zoro #
G007196161
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Head Length
3.543 in
Shank Dia.
1.25 in
Cutting Dia.
1 in
Overall Length
11.81 in

Details

Tapered Neck
Yes
Number of Ball Nose Inserts Used on Toolholder
1
Through Coolant
No
Shank Type
Cylindrical
Insert Holding Method
Screw
Series
Mold Mill MM

Description

Cutting Diameter Inch 1 Number of Ball Nose Inserts Used on Toolholder 1 Insert Style RC 1 Series Mold Mill MM Shank Type Cylindrical Shank Diameter Decimal Inch 125 Distinguished cutting performance by S type edge and optimal design High accuracy in finish machining by the cutting edge designed after Solid Ball End Mill Simple assembly and hard clamping with two screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.