Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MM45 4200FM 2 Max Mill 45Deg Face Mill

  • Mfr # 147811

  • Zoro # G007184984


product price: $410.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Cutting Dia.
2 in
Depth of Cut
0.256 in
Arbor Hole Diameter
0.75 in
Number of Inserts Required
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147811
Zoro #
G007184984
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Cutting Dia.
2 in
Depth of Cut
0.256 in
Arbor Hole Diameter
0.75 in
Keyway Width
0.321 in
Keyway Depth
0.22 in
Hub Diameter
1.654 in
Overall Height
1.75 in

Details

Number of Flutes
3
Number of Inserts Required
3
Insert Holding Method
Screw
Through Coolant
No
Cutting Direction
Right
Series
Max Mill

Description

Cutting Diameter Decimal Inch 2 Arbor Hole Diameter Decimal Inch 075 Overall Height Decimal Inch 175 Insert Compatibility SE 14M4 Series Max Mill Through Coolant No High quality machining with precise design of insert and cutter Various choice can be offered through variety of combination of insert and cutter Excellent machining performance with light cutter and smooth chip control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.