
MM45 4250FM 25 Max Mill 45Deg Face Mill
Mfr # 147812
Zoro # G607184971
product price: $652.99
/ea
Free Shipping & Returns
Key Features
Number of Inserts Required
4
Insert Holding Method
Screw
Hub Diameter
1.654 in
Overall Height
1.75 in
Series
Max Mill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
147812
Zoro #
G607184971
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Hub Diameter
1.654 in
Overall Height
1.75 in
Keyway Depth
0.22 in
Cutting Dia.
2.5 in
Depth of Cut
0.256 in
Keyway Width
0.321 in
Arbor Hole Diameter
0.75 in
Details
Number of Inserts Required
4
Insert Holding Method
Screw
Series
Max Mill
Through Coolant
No
Number of Flutes
4
Cutting Direction
Right
Description
Cutting Diameter Decimal Inch 25 Arbor Hole Diameter Decimal Inch 075 Overall Height Decimal Inch 175 Insert Compatibility SE 14M4 Series Max Mill Through Coolant No High quality machining with precise design of insert and cutter Various choice can be offered through variety of combination of insert and cutter Excellent machining performance with light cutter and smooth chip control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.