
MM45 4500H 5 Max Mill 45 Deg, Face Mill
Mfr # 148283
Zoro # G407184911
product price: $2,043.99
/ea
Free Shipping & Returns
Key Features
Keyway Depth
0.394 in
Cutting Dia.
5 in
Number of Flutes
12
Arbor Hole Diameter
1.5 in
Through Coolant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
148283
Zoro #
G407184911
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Keyway Depth
0.394 in
Cutting Dia.
5 in
Arbor Hole Diameter
1.5 in
Keyway Width
0.636 in
Hub Diameter
3.425 in
Depth of Cut
0.256 in
Overall Height
2.5 in
Details
Number of Flutes
12
Through Coolant
No
Series
Max Mill
Cutting Direction
Right
Number of Inserts Required
12
Insert Holding Method
Screw
Description
Cutting Diameter Decimal Inch 5 Arbor Hole Diameter Decimal Inch 15 Overall Height Decimal Inch 25 Insert Compatibility SE 14M4 Series Max Mill Through Coolant No High quality machining with precise design of insert and cutter Various choice can be offered through variety of combination of insert and cutter Excellent machining performance with light cutter and smooth chip control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.