Zoro Homepage

MM45 4500M 5 Max Mill 45 Deg, Face Mill

  • Mfr # 148278

  • Zoro # G607184933


product price: $1,464.99
/ea
Free Shipping & Returns

Key Features

Depth of Cut
0.256 in
Cutting Dia.
5 in
Cutting Direction
Right
Series
Max Mill
Hub Diameter
3.425 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
148278
Zoro #
G607184933
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Depth of Cut
0.256 in
Cutting Dia.
5 in
Hub Diameter
3.425 in
Keyway Width
0.636 in
Overall Height
2.5 in
Arbor Hole Diameter
1.5 in
Keyway Depth
0.394 in

Details

Cutting Direction
Right
Series
Max Mill
Insert Holding Method
Screw
Number of Flutes
8
Through Coolant
No
Number of Inserts Required
8

Description

Cutting Diameter Decimal Inch 5 Arbor Hole Diameter Decimal Inch 15 Overall Height Decimal Inch 25 Insert Compatibility SE 14M4 Series Max Mill Through Coolant No High quality machining with precise design of insert and cutter Various choice can be offered through variety of combination of insert and cutter Excellent machining performance with light cutter and smooth chip control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.