Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MM45 4600FM 6 Max Mill 45Deg Face Mill

  • Mfr # 147816

  • Zoro # G907184930


product price: $1,478.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
7
Arbor Hole Diameter
2 in
Keyway Width
0.758 in
Keyway Depth
0.433 in
Cutting Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147816
Zoro #
G907184930
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Arbor Hole Diameter
2 in
Keyway Width
0.758 in
Keyway Depth
0.433 in
Cutting Dia.
6 in
Depth of Cut
0.256 in
Hub Diameter
3.937 in
Overall Height
2.5 in

Details

Number of Flutes
7
Insert Holding Method
Screw
Cutting Direction
Right
Number of Inserts Required
7
Through Coolant
No
Series
Max Mill

Description

Cutting Diameter Decimal Inch 6 Arbor Hole Diameter Decimal Inch 2 Overall Height Decimal Inch 25 Insert Compatibility SE 14M4 Series Max Mill Through Coolant No High quality machining with precise design of insert and cutter Various choice can be offered through variety of combination of insert and cutter Excellent machining performance with light cutter and smooth chip control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.