Zoro Homepage

MM90 4400FM 4 Max Mill 90Deg Face Mill

  • Mfr # 146807

  • Zoro # G307184905


product price: $938.99
/ea
Free Shipping & Returns

Key Features

Number of Inserts Required
6
Keyway Width
0.51 in
Insert Holding Method
Screw
Arbor Hole Diameter
1.25 in
Cutting Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146807
Zoro #
G307184905
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Keyway Width
0.51 in
Arbor Hole Diameter
1.25 in
Cutting Dia.
4 in
Keyway Depth
0.319 in
Overall Height
1.969 in

Details

Number of Inserts Required
6
Insert Holding Method
Screw
Series
Max Mill
Cutting Direction
Right
Through Coolant
No

Description

Cutting Diameter Decimal Inch 4 Arbor Hole Diameter Decimal Inch 125 Overall Height Decimal Inch 1969 Insert Compatibility SDXT 130508R Series Max Mill Through Coolant No Cutting Direction Right Square shouldering cutter can do square shouldering, slotting and facing with 4 corner using insert Tool life have been increased through 3 dimensional chip breakers and superb coating grades having optimal wear resistance and toughness Combination of tough cutting edge and low cutting force design provide excellent cutting performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.