Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MM90 4600FM 6 Max Mill 90Deg Face Mill

  • Mfr # 146809

  • Zoro # G107184952


product price: $2,658.99
/ea
Free Shipping & Returns

Key Features

Number of Inserts Required
8
Cutting Direction
Right
Arbor Hole Diameter
2 in
Keyway Depth
0.433 in
Keyway Width
0.758 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146809
Zoro #
G107184952
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Arbor Hole Diameter
2 in
Keyway Depth
0.433 in
Keyway Width
0.758 in
Cutting Dia.
6 in
Overall Height
2.48 in

Details

Number of Inserts Required
8
Cutting Direction
Right
Through Coolant
No
Insert Holding Method
Screw
Series
Max Mill

Description

Cutting Diameter Decimal Inch 6 Arbor Hole Diameter Decimal Inch 2 Overall Height Decimal Inch 248 Insert Compatibility SDXT 130508R Series Max Mill Through Coolant No Cutting Direction Right Square shouldering cutter can do square shouldering, slotting and facing with 4 corner using insert Tool life have been increased through 3 dimensional chip breakers and superb coating grades having optimal wear resistance and toughness Combination of tough cutting edge and low cutting force design provide excellent cutting performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.