Zoro Homepage

MMFM 4050R 1969 50 Mold Max Face Mill

  • Mfr # 146997

  • Zoro # G407184935


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Keyway Height
0.22 in
Insert Holding Method
Screw
Through Coolant
No
Cutting Direction
Right
Number of Inserts Required
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146997
Zoro #
G407184935
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Keyway Height
0.22 in
Keyway Width
0.321 in
Arbor Hole Diameter
0.75 in
Overall Height
1.62 in
Cutting Dia.
1.969 in
Depth of Cut
0.197 in

Details

Insert Holding Method
Screw
Through Coolant
No
Cutting Direction
Right
Number of Inserts Required
4
Series
Mold Max

Description

Cutting Diameter Decimal Inch 1969 Maximum Depth of Cut Decimal Inch 0197 Cutting Diameter mm 50 Arbor Hole Diameter Decimal Inch 075 Overall Height Decimal Inch 162 Series Mold Max Number of Cutter Inserts 4 Insert Compatibility RPMM 120400 Cutter Style MMFM 4050R High strength of Cutting Edge and Excellent Surface finish by R type inserts Outstanding efficiency in cutting performance with difficulttocut material of high degree of hardness Suitable to curved surface of moulds Economical cutter body assembling with Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.