Zoro Homepage

MMFM 4080R 3150 80 Mold Max Face Mill

  • Mfr # 146125

  • Zoro # G307184974


product price: $658.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146125
Zoro #
G307184974
UPC #
-
Country of Origin
China

Description

Cutting Diameter Decimal Inch 315 Maximum Depth of Cut Decimal Inch 0197 Cutting Diameter mm 80 Arbor Hole Diameter Decimal Inch 1 Overall Height Decimal Inch 1969 Series Mold Max Number of Cutter Inserts 5 Insert Compatibility RPMM 120400 Cutter Style MMFM 4080R High strength of Cutting Edge and Excellent Surface finish by R type inserts Outstanding efficiency in cutting performance with difficulttocut material of high degree of hardness Suitable to curved surface of moulds Economical cutter body assembling with Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.