Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sowa MMFM 4100R 3937 100 Mold Max Face Mill 146126

MMFM 4100R 3937 100 Mold Max Face Mill (Discontinued)

  • Mfr # 146126
  • Zoro # G107184945
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146126
Zoro #
G107184945
UPC #
-
Country of Origin
China

Description

Cutting Diameter Decimal Inch 3937 Maximum Depth of Cut Decimal Inch 0197 Cutting Diameter mm 100 Arbor Hole Diameter Decimal Inch 125 Overall Height Decimal Inch 1969 Series Mold Max Number of Cutter Inserts 6 Insert Compatibility RPMM 120400 Cutter Style MMFM 4100R High strength of Cutting Edge and Excellent Surface finish by R type inserts Outstanding efficiency in cutting performance with difficulttocut material of high degree of hardness Suitable to curved surface of moulds Economical cutter body assembling with Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.