Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sowa MMFM 4125R 4921 125 Mold Max Face Mill 148259

MMFM 4125R 4921 125 Mold Max Face Mill (Discontinued)

  • Mfr # 148259
  • Zoro # G407184881
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
148259
Zoro #
G407184881
UPC #
-
Country of Origin
Korea, Republic of

Description

Cutting Diameter Decimal Inch 492 Maximum Depth of Cut Decimal Inch 0197 Cutting Diameter mm 125 Arbor Hole Diameter Decimal Inch 15 Overall Height Decimal Inch 248 Series Mold Max Number of Cutter Inserts 7 Insert Compatibility RPMM 120400 Cutter Style MMFM 4125R High strength of Cutting Edge and Excellent Surface finish by R type inserts Outstanding efficiency in cutting performance with difficulttocut material of high degree of hardness Suitable to curved surface of moulds Economical cutter body assembling with Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.