Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MMFM 4160R 6299 160 Mold Max Face Mill

  • Mfr # 148260

  • Zoro # G307184882


product price: $1,000.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
148260
Zoro #
G307184882
UPC #
-
Country of Origin
Korea, Republic of

Description

Cutting Diameter Decimal Inch 6299 Maximum Depth of Cut Decimal Inch 0197 Cutting Diameter mm 160 Arbor Hole Diameter Decimal Inch 2 Overall Height Decimal Inch 248 Series Mold Max Number of Cutter Inserts 8 Insert Compatibility RPMM 120400 Cutter Style MMFM 4160R High strength of Cutting Edge and Excellent Surface finish by R type inserts Outstanding efficiency in cutting performance with difficulttocut material of high degree of hardness Suitable to curved surface of moulds Economical cutter body assembling with Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.